Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10 ft. 10-1/2"L x 1"W x 10 TPI Bi-Metal Band Saw Blade

MORSE | Zoro #: G2604427 | Mfr #: ZWEG083R10MAT-10' 10-1/2"

$45.89 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
  • Length: 10 ft. 10-1/2"
  • Grade: Matrix II
  • Primary Saw Application: Aluminum Castings; Carbon Steel; Structural Steels
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Morse #ZWEG083R10MAT-10' 10-1/2" Specifications

Zoro #: G2604427 Manufacturer #: ZWEG083R10MAT-10' 10-1/2"
Length: 10 ft. 10-1/2" Grade: Matrix II
Primary Saw Application: Aluminum Castings; Carbon Steel; Structural Steels Application: General Purpose for Cutting Materials with Easy to Moderate Machinability
Item: Band Saw Blade Teeth per Inch: 10
For Use With: Band Saws Width: 1"
Thickness: 0.035" Package Quantity: 1
Tooth Type: Raker Material: Bimetal
Country of Origin (subject to change): United States

Description

Choose from band saw blades that get the job done with no vibration, making it easier for you to get the precise cut you're looking for. Morse Band Saw Blade include characteristics like: Length: 10 ft. 10-1/2", Width: 1", Material: Bimetal.

Reviews of Morse #ZWEG083R10MAT-10' 10-1/2"