Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal

Morse Band Saw Blade,  10 ft. 10-1/2" L,  1" W,  10/14 TPI,  0.035" Thick,  Bimetal ZWEG083C1014M42-10' 10-1/2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$50.00
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 10 ft. 10-1/2"
See full product details
Orders over $75 ship free.
Total: $50.00

Morse #ZWEG083C1014M42-10' 10-1/2 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 10 ft. 10-1/2"
  • Width: 1"
  • Teeth per Inch: 10/14
  • Thickness: 0.035"
  • Material: Bimetal
  • Tooth Type: Variable
  • Grade: M42
  • Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Cutting Edge Style: Variable
  • Use Case: Production
  • For Material Thickness: 1/16 in to 1/8 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Series: M42
  • Blade Thickness: 0.035 in
  • Blade Length: 10 ft 10-1/2 in
  • Blade Material: Bi-Metal
  • For Material Width: 1/2 in to 2 in
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel
  • Blade Width: 1 in
  • Tip Material: Bi-Metal
  • Blade Length Group: 10 ft to 10 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1/2 in, Blade Length 10 ft 10-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/16 in to 1/8 in, For Material Width 1/2 in to 2 in

Reviews of Morse #ZWEG083C1014M42-10' 10-1/2