Morse
Band Saw Blade, 10 ft. 2 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal
- Zoro #: G2188774
- Mfr #: 10'2" ZWEG083C34MAVPR
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Width: 1"
- Teeth per Inch: 3/4
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Maverick
- Application: Alloy Steels, Nickel Based Alloys, Tool Steels, Lower Grade Stainless Steels
$39.97
Subtotal: $39.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #10'2" ZWEG083C34MAVPR Specifications
- Zoro #: G2188774
- Mfr #: 10'2" ZWEG083C34MAVPR
- Item: Band Saw Blade
- Length: 10 ft. 2 in
- Width: 1"
- Teeth per Inch: 3/4
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Maverick
- Application: Alloy Steels, Nickel Based Alloys, Tool Steels, Lower Grade Stainless Steels
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Thickness: 0.035 in
- Blade Material: Bi-Metal
- Blade Width: 1 in
- Primary Material Application: Steel & Steel Alloys
- Tip Material: Bi-Metal
- Blade Series: Maverick
- Use Case: Production
- Blade Length: 10 ft 2 in
- For Material Thickness: 1/32 in
- For Material Width: 1-3/4 in to 7 in
- Cutting Edge Style: Hook
- Materials Cut: Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel, Tool Brand Morse, Blade Series Maverick, Use Case Production, Blade Width 1 in, Blade Length 10 ft 2 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1-3/4 in to 7 in, For Use With Saw Type Band Saws
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Reviews of Morse #10'2" ZWEG083C34MAVPR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 10'10-1/2" ZWEG083C34PR
- MORSE Band Saw Blade, 10 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 10'6" ZWEG083C34MAVPR
- MORSE Band Saw Blade, 14 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEG083C46M42PR-14' 3
- MORSE Band Saw Blade, 20 ft. 9 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal ZWEG360C58M42-20' 9
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel ZHBDR06-12'6
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 3954131140-WWG
- MORSE 11Ft 11In X 1In X .035 Bimetal Blade, 11 ft. 11 in L, 1" W, 0.035" Thick, Bimetal 4255581430
- MORSE Band Saw Blade, 1-1/4in.x0.04in., 3/4 TPI MKM5561341800
- MORSE Positive Rake Vari-Tooth Bandsaw Blades 4055341440
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99341-13-06
- LENOX Band Saw Blade, 14 ft. 7-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1806602
- Morse Power Saw Blades