Band Saw Blade, 10 ft. 5 In. L

MORSE| Zoro #: G1684627| Mfr #: ZHBFR14-10'5"

$24.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: RakerWidth: 3/4"Thickness: 0.032"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684627 Mfr #: ZHBFR14-10'5"
Tooth Type: RakerWidth: 3/4"
Thickness: 0.032"For Use With: Short Production and Maintenance Applications on Metals
Material: carbon steelTeeth per Inch: 14
Grade: Hard BackApplication: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Length: 10 ft. 5"Item: Band Saw Blade
Primary Saw Application: General PurposeCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application General Purpose, Tooth Type Raker, Length 10 ft. 5 In., Width 3/4 In., Thickness 0.032 In., Teeth per Inch 14, Material Carbon Steel, Grade Hard Back, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews