Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 10 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal

Morse Band Saw Blade,  10 ft. 6 in L,  1" W,  3/4 TPI,  0.035" Thick,  Bimetal 10'6" ZWEG083C34MAVPR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.65
  • Item: Band Saw Blade
  • Length: 10 ft. 6 in
  • Width: 1"
See full product details
Orders over $75 ship free.
Total: $49.65

Morse #10'6" ZWEG083C34MAVPR Specifications

  • Item: Band Saw Blade
  • Length: 10 ft. 6 in
  • Width: 1"
  • Teeth per Inch: 3/4
  • Thickness: 0.035"
  • Material: Bimetal
  • Tooth Type: Raker
  • Grade: Maverick
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Alloy Steels, Nickel Based Alloys, Tool Steels, Lower Grade Stainless Steels
  • Materials Cut: Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel
  • Blade Series: Maverick
  • Tip Material: Bi-Metal
  • Cutting Edge Style: Hook
  • Blade Material: Bi-Metal
  • Blade Length: 10 ft 6 in
  • Use Case: Production
  • Blade Width: 1 in
  • For Material Width: 1-3/4 in to 7 in
  • For Material Thickness: 1/32 in
  • Primary Material Application: Steel & Steel Alloys
  • Blade Thickness: 0.035 in
  • Blade Length Group: 10 ft to 10 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Mold Steel, Soft Metal, Stainless Steel, Structural Steel, Tools Steel, Tool Brand Morse, Blade Series Achiever, Use Case Production, Blade Width 3/4 in, Blade Length 10 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1-3/4 in to 7 in

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Morse #10'6" ZWEG083C34MAVPR