Morse
Band Saw Blade, 10 ft. 9 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel, Hard Back Series
Mfr # ZHBFR10-10'9
Zoro # G2184971
$21.21
15% off
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Width 3/4"
- Teeth per Inch 10
- Thickness 0.032"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEG083C812MAT-12' 6
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBAH06 -7'9
- MORSE Band Saw Blade, 15 ft. 8 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Challenger Series ZWEG360C46S-15' 8
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C610MAT-14' 6
- MORSE Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel ZHBDR14- 8'
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14-13'
- MORSE - 11' 6" x 1" x 0.035 Bimetal Matrix II 10/14 Band Saw Blade 3955131380BX1
- MORSE Band Saw Blade, 13 ft. 11 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Challenger Series ZWEG083C46S-13' 11
- MORSE - 15' 6" x 1-1/4" x 0.042 Bimetal M42 4/6 Positive Rake Band Saw Blade 4061461860BX1
- MORSE Band Saw Blade, 7 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14-7'5
- SUPERCUT 59.5-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 366006
- Morse Band Saw Blades