SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 10 ft. 9 In. L

MORSE| Zoro #: G2435781| Mfr #: ZHEFR10-10'9"

$26.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 10 ft. 9"Item: Band Saw BladeTooth Type: Raker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435781 Mfr #: ZHEFR10-10'9"
Length: 10 ft. 9"Item: Band Saw Blade
Tooth Type: RakerFor Use With: Band Saws
Thickness: 0.032"Material: Carbon Steel
Primary Saw Application: WoodWidth: 3/4"
Teeth per Inch: 10Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Grade: Flex BackCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Wood, Grade Flex Back, Material Carbon Steel, Length 10 ft. 9 In., Width 3/4 In., Thickness 0.032 In., Teeth per Inch 10, Tooth Type Raker, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews