SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 10 ft. 9 In. L

MORSE| Zoro #: G0756551| Mfr #: ZWEFC46MATPR-10' 9"

$54.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: Matrix IIPrimary Saw Application: MetalTeeth per Inch: 4/6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0756551 Mfr #: ZWEFC46MATPR-10' 9"
Grade: Matrix IIPrimary Saw Application: Metal
Teeth per Inch: 4/6Tooth Type: Variable
Material: BimetalItem: Band Saw Blade
For Use With: Band SawsThickness: 0.035"
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityLength: 10 ft. 9"
Width: 3/4"Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 10 ft. 9 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 4/6, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews