Band Saw Blade, 10 ft. 9 In. L

MORSE| Zoro #: G1322011| Mfr #: ZWEFC610M42-10' 9"

$59.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3/4"
Length: 10 ft. 9"
Grade: M42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1322011 Mfr #: ZWEFC610M42-10' 9"
Width: 3/4"Length: 10 ft. 9"
Grade: M42Teeth per Inch: 6/10
Item: Band Saw BladeFor Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 10 ft. 9 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 6/10, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews