Morse
Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal
Mfr # ZWEG083C58MAT-10' 0
Zoro # G2452834
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Aluminum Castings; Carbon Steel; Structural Steels
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Bimetal
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C58MAT-14' 6
- MORSE Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C58MAT-11' 0
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C58MAT-13' 3
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR18 -5'82
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel, Hard Back Series ZHBFR10 -11'6
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 10 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEBR10 -7'9-1/2
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 2 TPI, 0.035" Thick, Carbon Steel, Flex Back Series ZHEGH02-13'2
- MORSE - 11' 3" x 1" x 0.035 Bimetal Independence II 5/7 Band Saw Blade 5555571350BX1
- MORSE - 10' 10 1/2" x 1" x 0.035 Bimetal The Morse Achiever 5/8 Band Saw Blade 4355581304BX1
- MILWAUKEE TOOL Band Saw Blade, 35.36 L, 0.5 W, 24 TPI, 0.02 Thick, High Speed Steel 48-39-0538
- STARRETT Band Saw Blade, 7 ft. 11" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series 91401-07-11
- Morse Band Saw Blades