Morse
Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal
- Zoro #: G3027211
- Mfr #: ZWEG083C58M42-10' 0
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Variable
- Grade: M42
$79.22
Ships from United States
Subtotal: $79.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #ZWEG083C58M42-10' 0 Specifications
- Zoro #: G3027211
- Mfr #: ZWEG083C58M42-10' 0
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 10 ft.
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Variable
- Grade: M42
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
- For Material Width: 1-1/4 in to 4 in
- Cutting Edge Style: Variable
- For Material Thickness: 1/4 in to 3/8 in
- Blade Length: 10 ft
- Use Case: Production
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel
- Blade Series: M42
- Blade Thickness: 0.035 in
- Blade Material: Bi-Metal
- Tip Material: Bi-Metal
- Blade Width: 1 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1 in, Blade Length 10 ft, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/8 in, For Material Width 1-1/4 in to 4 in
Reviews of Morse #ZWEG083C58M42-10' 0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal ZWEG083C58M42-10' 10-1/2
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel ZHBDR06 7' 8-1/2
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel ZHBDH04-7'9-1/2
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel ZHBFR10 -10'10-1/2
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEG083C812M42-14' 6
- MORSE Band Saw Blade, 6 ft. 10 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal ZWEFC610MAT-6' 10
- MORSE Band Saw Blade M424261581440 12Ft X 1 1, 12 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick 4261581440
- MORSE Bandsaw Blade 13Ft -5-1/2X1-1/4, 13 ft. 5-1/2" L, 1-1/4" W ZWEG360C610MAT13'5-1/2
- MORSE 8Ft 3-3/4In X 1/2In X .025 Carbon Blade, 8 ft. 3-3/4 in L, 1/2" W, 0.025" Thick, Carbon 1632140996
- SUPERCUT 120-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 430813
- MORSE Band Saw Blade, 9 ft. 5" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEG083C812M42-9' 5
- Morse Band Saw Blades