SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 10 ft. L , 1/2 In. W

MORSE| Zoro #: G0475212| Mfr #: ZHBDR14-10'

$26.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: RakerMaterial: Carbon SteelThickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0475212 Mfr #: ZHBDR14-10'
Tooth Type: RakerMaterial: Carbon Steel
Thickness: 0.025"For Use With: Short Production and Maintenance Applications on Metals
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurnitureItem: Band Saw Blade
Length: 10 ft.Width: 1/2"
Primary Saw Application: General PurposeGrade: Hard Back
Teeth per Inch: 14Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application General Purpose, Tooth Type Raker, Length 10 ft., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 14, Material Carbon Steel, Grade Hard Back, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews