SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 10 ft. L , 1/2 In. W

MORSE| Zoro #: G2121585| Mfr #: ZHEDR10-10'

$24.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Carbon SteelTeeth per Inch: 10Length: 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121585 Mfr #: ZHEDR10-10'
Material: Carbon SteelTeeth per Inch: 10
Length: 10 ft.Primary Saw Application: Wood
Tooth Type: RakerApplication: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Grade: Flex BackWidth: 1/2"
Item: Band Saw BladeFor Use With: Mfr. No. 2AC27
Thickness: 0.025"Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Wood, Grade Flex Back, Material Carbon Steel, Length 10 ft., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 10, Tooth Type Raker, For Use With Mfr. No. G0678833, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews