SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 10 ft. L , 1/2 In. W

MORSE| Zoro #: G1314381| Mfr #: ZWED025C812M42-10' 0"

$54.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableWidth: 1/2"Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1314381 Mfr #: ZWED025C812M42-10' 0"
Tooth Type: VariableWidth: 1/2"
Thickness: 0.025"For Use With: Band Saws
Material: BimetalTeeth per Inch: 8/12
Grade: M42Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
Length: 10 ft.Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 10 ft., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 8/12, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews