KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 10 ft. L , 3/4 In. W

MORSE| Zoro #: G2073111| Mfr #: ZWEFC58M42-10' 0"

$53.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3/4"
Length: 10 ft.
Grade: M42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2073111 Mfr #: ZWEFC58M42-10' 0"
Width: 3/4"Length: 10 ft.
Grade: M42Teeth per Inch: 5/8
Item: Band Saw BladeFor Use With: Band Saws
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade M42, Material Bimetal, Length 10 ft., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 5/8, Tooth Type Variable, For Use With Band Saw Machines, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews