BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, 10 ft. L , 3/4 In. W

MORSE| Zoro #: G1174704| Mfr #: ZWEFC610M42-10' 0"

$58.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Primary Saw Application: MetalMaterial: BimetalFor Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1174704 Mfr #: ZWEFC610M42-10' 0"
Primary Saw Application: MetalMaterial: Bimetal
For Use With: Band SawsTooth Type: Variable
Thickness: 0.035"Length: 10 ft.
Width: 3/4"Grade: M42
Item: Band Saw BladeTeeth per Inch: 6/10
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 10 ft., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 6/10, Material Bimetal, Grade M42, For Use With Band Saws, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews