Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 10 ft. L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal

Morse Band Saw Blade,  10 ft. L,  3/4" W,  8/11 TPI,  0.035" Thick,  Bimetal 10' ZWEFC811S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$74.25
  • Item: Band Saw Blade
  • Primary Saw Application: Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
  • Length: 10 ft.
See full product details
Orders over $75 ship free.
Total: $74.25

Morse #10' ZWEFC811S Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Bundle Cuts; Interrupted Cuts; I-Beams; Low Alloy Steels; Carbon Steels; A36
  • Length: 10 ft.
  • Width: 3/4"
  • Teeth per Inch: 8/11
  • Thickness: 0.035"
  • Material: Bimetal
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Challenger
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Multi-Purpose Use When Cutting A Wide Range of Materials Including Mild Steel, Tool Steel, Stainless Steel, Brass, Plastic and Wood
  • Blade Length: 10 ft
  • Blade Thickness: 0.035 in
  • Use Case: General/Maintenance
  • Cutting Edge Style: Hook
  • Tip Material: Bi-Metal
  • For Material Thickness: 1/32 in
  • For Material Width: 1/8 in to 3/16 in
  • Blade Series: Challenger
  • Blade Material: Bi-Metal
  • Primary Material Application: Structural Shapes
  • Blade Width: 3/4 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Structural Steel
  • Blade Length Group: 10 ft to 10 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Soft Metal, Structural Steel, Blade Series Challenger, Blade Width 3/4 in, Blade Length 10 ft, Blade Thickness 0.035 in, Teeth per Inch 8/11, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/32 in, For Material Width 1/8 in to 3/16 in, For Use With Saw Type Band Saws

Reviews of Morse #10' ZWEFC811S