PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 100 ft. L , 1/2 In. W

MORSE| Zoro #: G1145033| Mfr #: ZHBDR14-100'

$90.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"Length: 100 ft.Grade: Hard Back
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145033 Mfr #: ZHBDR14-100'
Width: 1/2"Length: 100 ft.
Grade: Hard BackTeeth per Inch: 14
Item: Band Saw BladeFor Use With: Short Production and Maintenance Applications on Metals
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurnitureTooth Type: Raker
Thickness: 0.025"Material: carbon steel
Primary Saw Application: General PurposeCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application General Purpose, Tooth Type Raker, Length 100 ft., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 14, Material Carbon Steel, Grade Hard Back, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews