KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 100 ft. L , 1/2 In. W

MORSE| Zoro #: G2416644| Mfr #: ZHEDR06-100'

$119.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.025"
Material: carbon steel
Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416644 Mfr #: ZHEDR06-100'
Thickness: 0.025"Material: carbon steel
Width: 1/2"Length: 100 ft.
For Use With: Band SawsTooth Type: Raker
Primary Saw Application: WoodTeeth per Inch: 6
Grade: Hard BackApplication: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Wood, Grade Hard Back, Material Carbon Steel, Length 100 ft., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 6, Tooth Type Raker, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews