Band Saw Blade, 100 ft. L , 1/2 In. W

MORSE| Zoro #: G2064553| Mfr #: ZHEDR10-100'

$123.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: Raker
Length: 100 ft.
Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064553 Mfr #: ZHEDR10-100'
Tooth Type: RakerLength: 100 ft.
Thickness: 0.025"For Use With: Band Saws
Width: 1/2"Material: carbon steel
Teeth per Inch: 10Item: Band Saw Blade
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, FurniturePrimary Saw Application: Wood
Grade: Hard BackCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Wood, Grade Hard Back, Material Carbon Steel, Length 100 ft., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 10, Tooth Type Raker, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews