KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 100 ft. L , 1/2 In. W

MORSE| Zoro #: G1553246| Mfr #: ZHEDW18-100'

$123.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.025"
Material: carbon steel
Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1553246 Mfr #: ZHEDW18-100'
Thickness: 0.025"Material: carbon steel
Width: 1/2"Length: 100 ft.
For Use With: Band SawsTooth Type: Wavy
Primary Saw Application: General PurposeTeeth per Inch: 18
Grade: Flex BackApplication: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application General Purpose, Grade Flex Back, Material Carbon Steel, Length 100 ft., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 18, Tooth Type Wavy, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews