PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 100 ft. L , 1/2 In. W

MORSE| Zoro #: G0757811| Mfr #: ZWEDC812MAT-100'

$379.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"Length: 100 ft.Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0757811 Mfr #: ZWEDC812MAT-100'
Width: 1/2"Length: 100 ft.
Grade: Matrix IITeeth per Inch: 8/12
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.025"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 100 ft., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 8/12, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews