KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 100 ft. L , 1/2 In. W

MORSE| Zoro #: G0403952| Mfr #: ZWEDR18MAT-100'

$379.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Length: 100 ft.
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0403952 Mfr #: ZWEDR18MAT-100'
Width: 1/2"Length: 100 ft.
Grade: Matrix IITeeth per Inch: 18
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Raker
Thickness: 0.025"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 100 ft., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 18, Tooth Type Raker, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews