STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Band Saw Blade, 100 ft. L , 1/4 In. W

MORSE| Zoro #: G1533716| Mfr #: ZHBAR14-100'

$128.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Band Saw Blade
Material: carbon steel
Teeth per Inch: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1533716 Mfr #: ZHBAR14-100'
Item: Band Saw BladeMaterial: carbon steel
Teeth per Inch: 14For Use With: Short Production and Maintenance Applications on Metals
Primary Saw Application: General PurposeLength: 100 ft.
Tooth Type: RakerThickness: 0.025"
Width: 1/4"Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Grade: Hard BackCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application General Purpose, Grade Hard Back, Material Carbon Steel, Length 100 ft., Width 1/4 In., Thickness 0.025 In., Teeth per Inch 14, Tooth Type Raker, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews