Band Saw Blade, 100 ft. L , 3/4 In. W

MORSE| Zoro #: G1529351| Mfr #: ZWEFC1014MAT-100'

$246.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3/4"Length: 100 ft.Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1529351 Mfr #: ZWEFC1014MAT-100'
Width: 3/4"Length: 100 ft.
Grade: Matrix IITeeth per Inch: 10/14
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 100 ft., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 10/14, Tooth Type Variable, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews