Band Saw Blade, 100 ft. L , 3/8 In. W

MORSE| Zoro #: G2389554| Mfr #: ZWEBC1014MAT-100'

$346.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3/8"
Length: 100 ft.
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2389554 Mfr #: ZWEBC1014MAT-100'
Width: 3/8"Length: 100 ft.
Grade: Matrix IITeeth per Inch: 10/14
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.025"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 100 ft., Width 3/8 In., Thickness 0.025 In., Teeth per Inch 10/14, Tooth Type Variable, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews