Band Saw Blade, 11 ft. 1 In. L

MORSE| Zoro #: G2162605| Mfr #: ZWEFC1014MAT-11' 1"

$55.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3/4"
Length: 11 ft. 1"
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162605 Mfr #: ZWEFC1014MAT-11' 1"
Width: 3/4"Length: 11 ft. 1"
Grade: Matrix IITeeth per Inch: 10/14
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 11 ft. 1 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 10/14, Tooth Type Variable, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews