Morse
Band Saw Blade, 11 ft. 3" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series
Mfr # ZWEG083C1014M42-11' 3
Zoro # G0582784
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Bimetal
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C1014M42-11' 6
- MORSE Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C1014M42-11' 0
- MORSE Band Saw Blade, 9 ft. 10-1/8" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C1014M42-9' 10-1/8
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C812MAT-9' 11-1/2
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEAS04 -6'8
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR10 -7'9-1/2
- MORSE - 13' 6" x 1" x 0.035 Bimetal Independence II 5/7 Band Saw Blade 5555571620BX1
- MORSE - 19' 6" x 3/4" x 0.035 M-Factor Carbide Tipped 3 Foundry Band Saw Blade 8054032340BX1
- MORSE - 14' 6" x 1-1/4" x 0.042 Challenger Structural 4/6 Band Saw Blade 9161461740BX1
- SUPERCUT Bandsaw Blade, 105.5 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel 709339
- MORSE Band Saw Blade, 8 ft. 7" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series ZWEFC1014M42-8' 7
- Morse Power Saw Blades