BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, 11 ft. 3 In. L

MORSE| Zoro #: G2339312| Mfr #: ZWEG083C46M42PR-11' 3"

$75.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Primary Saw Application: MetalMaterial: BimetalFor Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339312 Mfr #: ZWEG083C46M42PR-11' 3"
Primary Saw Application: MetalMaterial: Bimetal
For Use With: Band SawsTooth Type: Variable
Thickness: 0.035"Length: 11 ft. 3"
Width: 1"Grade: M42
Item: Band Saw BladeTeeth per Inch: 4/6
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural SteelsCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade M42,Material Bimetal,Length 11 ft. 3 In.,Width 1 In.,Thickness 0.035 In.,Teeth per Inch 4/6,Tooth Type Variable,For Use With Mfr. No. J to 7020, J to 7020M, J to 7040M,Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews