KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 11 ft. 3 In. L

MORSE| Zoro #: G1611127| Mfr #: ZWEG083C610MAT-11' 3"

$63.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Length: 11 ft. 3"
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1611127 Mfr #: ZWEG083C610MAT-11' 3"
Width: 1"Length: 11 ft. 3"
Grade: Matrix IITeeth per Inch: 6/10
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Variable
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 11 ft. 3 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 6/10, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews