KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 11 ft. 5 In. L

MORSE| Zoro #: G0660651| Mfr #: 1634061370 -11'5"

$24.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660651 Mfr #: 1634061370 -11'5"
Width: 1/2"Item: Band Saw Blade
For Use With: Band SawsApplication: For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals
Tooth Type: RakerLength: 11 ft. 5"
Grade: Flex BackThickness: 0.025"
Material: carbon steelTeeth per Inch: 6
Primary Saw Application: WoodCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Wood, Tooth Type Raker, Length 11 ft. 5 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 6, Material Carbon Steel, Grade Flex Back, For Use With Band Saws, Application For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals

Reviews