DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Band Saw Blade, 11 ft. 5 In. L

MORSE| Zoro #: G1041695| Mfr #: 1644141370 -11'5"

$29.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: Raker
Length: 11 ft. 5"
Thickness: 0.032"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041695 Mfr #: 1644141370 -11'5"
Tooth Type: RakerLength: 11 ft. 5"
Thickness: 0.032"For Use With: Band Saws
Width: 3/4"Material: carbon steel
Teeth per Inch: 14Item: Band Saw Blade
Application: For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous MetalsPrimary Saw Application: General Purpose
Grade: Flex BackCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application General Purpose, Grade Flex Back, Material Carbon Steel, Length 11 ft. 5 In., Width 3/4 In., Thickness 0.032 In., Teeth per Inch 14, Tooth Type Raker, Application For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals

Reviews