BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, 11 ft. 5 In. L

MORSE| Zoro #: G1658955| Mfr #: 1834061370 -11'5"

$24.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Saw Application: WoodLength: 11 ft. 5"Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1658955 Mfr #: 1834061370 -11'5"
Primary Saw Application: WoodLength: 11 ft. 5"
Thickness: 0.025"Width: 1/2"
Application: For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous MetalsGrade: Flex Back
Teeth per Inch: 6Item: Band Saw Blade
Material: Carbon SteelFor Use With: Band Saws
Tooth Type: HookCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Wood, Tooth Type Hook, Length 11 ft. 5 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 6, Material Carbon Steel, Grade Flex Back, For Use With Band Saws, Application For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals

Reviews