KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 11 ft. 5 In. L

MORSE| Zoro #: G0486631| Mfr #: 1844061370 -11'5"

$32.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486631 Mfr #: 1844061370 -11'5"
Width: 3/4"Item: Band Saw Blade
For Use With: Band SawsApplication: For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals
Tooth Type: HookLength: 11 ft. 5"
Grade: Flex BackThickness: 0.032"
Material: carbon steelTeeth per Inch: 6
Primary Saw Application: WoodCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Wood, Grade Flex Back, Material Carbon Steel, Length 11 ft. 5 In., Width 3/4 In., Thickness 0.032 In., Teeth per Inch 6, Tooth Type Hook, Application For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals

Reviews