SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 11 ft. 5 In. L

MORSE| Zoro #: G1418033| Mfr #: 3934131370-WWG

$50.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: Matrix IIPrimary Saw Application: MetalTeeth per Inch: 10/14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418033 Mfr #: 3934131370-WWG
Grade: Matrix IIPrimary Saw Application: Metal
Teeth per Inch: 10/14Tooth Type: Variable
Material: BimetalItem: Band Saw Blade
For Use With: Band SawsThickness: 0.025"
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityLength: 11 ft. 5"
Width: 1/2"Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 11 ft. 5 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 10/14, Tooth Type Variable, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews