PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 11 ft. 5 In. L

MORSE| Zoro #: G1664704| Mfr #: ZWED035C1014M42-11' 5"

$58.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableWidth: 1/2"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664704 Mfr #: ZWED035C1014M42-11' 5"
Tooth Type: VariableWidth: 1/2"
Thickness: 0.035"For Use With: Band Saws
Material: BimetalTeeth per Inch: 10/14
Grade: M42Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
Length: 11 ft. 5"Item: Band Saw Blade
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 11 ft. 5 In., Width 1/2 In., Thickness 0.035 In., Teeth per Inch 10/14, Material Bimetal, Grade M42, For Use With Band Saws, Application Alloy Steels, Mold Steels, Carbon Steels, Structural Steels

Reviews