Morse
Band Saw Blade, 11 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Challenger Series
Mfr # ZWEG083C46S-11' 6
Zoro # G5065681
Free Shipping & Returns
$82.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bimetal
Explore More Products
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Carbide, M-Factor GP Series 13'6" ZCTGGP23
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Matrix II Series ZWEDC1014MAT-11' 6
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR06 -5'4-1/2
- MORSE Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C58MAT-12' 0
- MORSE Band Saw Blade, 11 ft. 3" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C1014M42-11' 3
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEAR14 -7'9-1/2
- MORSE - 18' 6" x 1-1/4" x 0.042 Bimetal M42 5/8 Band Saw Blade 4261582220BX1
- MORSE Band Saw Blade, 29 ft. 2 in L, 2" W, 2/3 TPI, 0.063" Thick, Bimetal 29'2" ZWEQ063C23MAVPR
- MORSE Band Saw Blade, 16 ft. 6", Matrix ZWEFH03MAT 16'6
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 503029
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 389685
- Morse Band Saw Blades