Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 11 ft. 6 in L, 1" W, 8 TPI, 0.035" Thick, Carbon Steel

Morse Band Saw Blade,  11 ft. 6 in L,  1" W,  8 TPI,  0.035" Thick,  Carbon Steel ZHEGR08-11'6
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$40.11
  • Primary Saw Application: Stationary and Portable Woodmill and Re-Saw Machines
  • Item: Band Saw Blade
  • Length: 11 ft. 6 in
See full product details
Orders over $75 ship free.
Total: $40.11

Morse #ZHEGR08-11'6 Specifications

  • Primary Saw Application: Stationary and Portable Woodmill and Re-Saw Machines
  • Item: Band Saw Blade
  • Length: 11 ft. 6 in
  • Width: 1"
  • Teeth per Inch: 8
  • Thickness: 0.035"
  • Material: Carbon Steel
  • Package Quantity: 1
  • Tooth Type: Raker
  • Grade: Flex Back
  • For Use With: Band Saws
  • Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
  • For Use With Saw Type: Band Saws
  • For Material Width: 1 in to 3 in
  • Tip Material: Carbon Steel
  • Blade Series: Flex Back
  • Blade Length: 11 ft 6 in
  • For Material Thickness: 3/16 in to 1/4 in
  • Primary Material Application: Wood
  • Blade Thickness: 0.035 in
  • Blade Width: 1 in
  • Blade Material: Carbon Steel
  • Cutting Edge Style: Hook
  • Use Case: General/Maintenance
  • Materials Cut: Aluminum, Plastic, Plywood, Soft Metal, Wood
  • Blade Length Group: 11 ft to 11 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 8, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 3/16 in to 1/4 in, For Material Width 1 in to 3 in

Reviews of Morse #ZHEGR08-11'6