Band Saw Blade, 11 ft. 6 In. L, Bimetal

MORSE| Zoro #: G2473405| Mfr #: ZWEFC1014MAT-11' 6"

$61.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableMaterial: BimetalThickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2473405 Mfr #: ZWEFC1014MAT-11' 6"
Tooth Type: VariableMaterial: Bimetal
Thickness: 0.035"For Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityItem: Band Saw Blade
Length: 11 ft. 6"Width: 3/4"
Primary Saw Application: MetalGrade: Matrix II
Teeth per Inch: 10/14Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 11 ft. 6 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 10/14, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews