Morse
Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series
Mfr # ZWEFC58M42-11' 6
Zoro # G1472021
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 11 ft. 6"
- Width 3/4"
- Teeth per Inch 5/8
- Thickness 0.035"
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series ZWEFC812M42-11' 6
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDH04-8'9
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, Matrix II Series ZWEDC812MAT-100'
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C812M42-10' 10-1/2
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDW18-7'9-1/2
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal ZWEG083C58MAT-10' 0
- MORSE - 5' 4 1/2" x 1/2" x 0.025 Bimetal Matrix II 18 Raker Band Saw Blade 3634180644BX1
- MORSE 13Ft 4 Bandsaw Blade 1/2 W Tpi 10-14, 13 ft. 4 in L, 1/2" W, 10/14 TPI 3934131600
- MORSE - 16' 11"x 1-1/4" x .042 Bimetal 4/6 Positive Rake Heavy Set Band Saw Blade 4961462030BX1
- SUPERCUT 138-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 203929
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 208351
- Morse Band Saw Blades