Band Saw Blade, 11 ft. 6 In. L, Bimetal

MORSE| Zoro #: G2231835| Mfr #: ZWEFR10MAT-11' 6"

$46.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Length: 11 ft. 6"
Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231835 Mfr #: ZWEFR10MAT-11' 6"
Width: 3/4"Length: 11 ft. 6"
Grade: Matrix IITeeth per Inch: 10
Item: Band Saw BladeFor Use With: Band Saws
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityTooth Type: Raker
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 11 ft. 6 In., Width 3/4 In., Thickness 0.035 In., Teeth per Inch 10, Tooth Type Raker, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews