Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal

Morse Band Saw Blade,  11 ft. 6" L,  1" W,  4/6 TPI,  0.035" Thick,  Bimetal ZWEG083C46M42PR-11' 6
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$89.18
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 11 ft. 6"
See full product details
This item ships free.
Total: $89.18

Morse #ZWEG083C46M42PR-11' 6 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 11 ft. 6"
  • Width: 1"
  • Teeth per Inch: 4/6
  • Thickness: 0.035"
  • Material: Bimetal
  • Tooth Type: Variable
  • Grade: M42
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
  • Blade Material: Bi-Metal
  • Primary Material Application: General Purpose Metal Cutting
  • Tip Material: Bi-Metal
  • Blade Series: M42
  • Cutting Edge Style: Variable
  • Blade Width: 1 in
  • Blade Length: 11 ft 6 in
  • Blade Thickness: 0.035 in
  • For Material Width: 1-1/2 in to 5 in
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel
  • For Material Thickness: 3/8 in to 3/4 in
  • Use Case: Production
  • Blade Length Group: 11 ft to 11 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 1/2 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 3/8 in to 3/4 in, For Material Width 1-1/2 in to 5 in

Reviews of Morse #ZWEG083C46M42PR-11' 6