Morse
Band Saw Blade, 11 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal
- Zoro #: G3205325
- Mfr #: ZWEFC610M42-11' 6
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 11 ft. 6"
- Width: 3/4"
- Teeth per Inch: 6/10
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Variable
$38.14
Ships from United States
Subtotal: $38.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Morse #ZWEFC610M42-11' 6 Specifications
- Zoro #: G3205325
- Mfr #: ZWEFC610M42-11' 6
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 11 ft. 6"
- Width: 3/4"
- Teeth per Inch: 6/10
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Variable
- Grade: M42
- Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Thickness: 0.035 in
- For Material Thickness: 3/16 in to 1/4 in
- Blade Width: 3/4 in
- Primary Material Application: General Purpose Metal Cutting
- Use Case: Production
- For Material Width: 1 in to 3 in
- Blade Series: M42
- Tip Material: Bi-Metal
- Blade Length: 11 ft 6 in
- Blade Material: Bi-Metal
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel
- Cutting Edge Style: Variable
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel, Tool Brand MK Morse, Blade Series M42, Use Case Production, Blade Width 3/4 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 3/16 in to 1/4 in, For Material Width 1 in to 3 in
Reviews of Morse #ZWEFC610M42-11' 6
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEG083C46S-13' 6
- MORSE Band Saw Blade, 8 ft. 11 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel ZHBFR14-8'11
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel ZHBDW18 -5'4-1/2
- MORSE Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal ZWEG360C46S-16' 0
- MORSE Band Saw Blade, 10 ft. 9 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel ZHEFR10-10'9
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEFC812M42-7' 9
- MORSE Band Saw Blade, 21 ft. 6" L, 1-1/2" W ZCTGP1.5/2
- MORSE Positive Rake Vari-Tooth Bandsaw Blades 4055341440
- MORSE Band Saw Blade, 1/2" W, 10/14 TPI, 0.035" Thick 4252131830
- LENOX Band Saw Blade, 9 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 77586D2B92745
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal ZWEDR14MAT-12' 6
- Morse Power Saw Blades