PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 11 ft. 9 In. L

MORSE| Zoro #: G2028092| Mfr #: ZHEGR10-11'9"

$35.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: RakerWidth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028092 Mfr #: ZHEGR10-11'9"
Item: Band Saw BladeTooth Type: Raker
Width: 1"Material: Carbon Steel
Thickness: 0.035"Length: 11 ft. 9"
Primary Saw Application: WoodGrade: Flex Back
For Use With: Band SawsApplication: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Teeth per Inch: 10Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Wood, Grade Flex Back, Material Carbon Steel, Length 11 ft. 9 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 10, Tooth Type Raker, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews