WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Band Saw Blade, 11 ft. L , 1 In. W

MORSE| Zoro #: G0686901| Mfr #: ZWEG083C46MATPR-11' 0"

$59.60 /ea

This item ships free. DetailsStandard ground shipping
Details:
Width: 1"
Teeth per Inch: 4/6
Primary Saw Application: Metal

Technical Specifications

Zoro #: G0686901 Mfr #: ZWEG083C46MATPR-11' 0"
Width: 1"Teeth per Inch: 4/6
Primary Saw Application: MetalThickness: 0.035"
Grade: Matrix IITooth Type: Variable
Item: Band Saw BladeApplication: General Purpose for Cutting Materials with Easy to Moderate Machinability
For Use With: Band SawsLength: 11 ft.
Material: BimetalCountry of Origin (subject to change): United States

Product Description

Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 11 ft., Width 1 In., Thickness 0.035 In., Teeth per Inch 4/6, Tooth Type Variable, For Use With Band Saw Machines, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Product Reviews