Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11 ft. L x 1"W x 8/12 TPI Bi-Metal Band Saw Blade

  • Zoro #: G0531474
  • Mfr #: ZWEG083C812MAT-11' 0"

$70.57

  • Package Quantity: 1
  • Thickness: 0.035"
  • Tooth Type: Variable
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Morse #ZWEG083C812MAT-11' 0" Specifications

  • Zoro #: G0531474
  • Mfr #: ZWEG083C812MAT-11' 0"
Package Quantity: 1 Thickness: 0.035"
Tooth Type: Variable Application: General Purpose for Cutting Materials with Easy to Moderate Machinability
Grade: Matrix II For Use With: Band Saws
Material: Bimetal Item: Band Saw Blade
Width: 1" For Use With Saw Type: Band Saws
Length: 11 ft. Primary Saw Application: Aluminum Castings; Carbon Steel; Structural Steels
Teeth per Inch: 8/12 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 11 ft., Width 1 In., Thickness 0.035 In., Teeth per Inch 8/12, Material Bimetal, Grade Matrix II, For Use With Band Saws, Application General Purpose for Cutting Materials with Easy to Moderate Machinability

Reviews of Morse #ZWEG083C812MAT-11' 0"