Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
11 ft. L x 1/2"W x 10 TPI Carbon Steel Band Saw Blade
  • Zoro #: G0298417
  • Mfr #: ZHBDR10-11'
$25.69
  • Width: 1/2"
  • For Use With Saw Type: Band Saws
  • Package Quantity: 1
See full product details
Orders over $50 ship free.

Morse #ZHBDR10-11' Specifications

  • Zoro #: G0298417
  • Mfr #: ZHBDR10-11'
Width: 1/2" For Use With Saw Type: Band Saws
Package Quantity: 1 Teeth per Inch: 10
For Use With: Short Production and Maintenance Applications on Metals Material: Carbon Steel
Tooth Type: Raker Length: 11 ft.
Grade: Hard Back Thickness: 0.025"
Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture Primary Saw Application: Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
Item: Band Saw Blade Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Wood, Tooth Type Raker, Length 11 ft., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 10, Material Carbon Steel, Grade Hard Back, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews of Morse #ZHBDR10-11'