PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 11 ft. L , 1/2 In. W

MORSE| Zoro #: G1968093| Mfr #: ZHBDR14-11'

$28.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: RakerWidth: 1/2"Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1968093 Mfr #: ZHBDR14-11'
Tooth Type: RakerWidth: 1/2"
Thickness: 0.025"For Use With: Short Production and Maintenance Applications on Metals
Material: carbon steelTeeth per Inch: 14
Grade: Hard BackApplication: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Length: 11 ft.Item: Band Saw Blade
Primary Saw Application: General PurposeCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application General Purpose, Grade Hard Back, Material Carbon Steel, Length 11 ft., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 14, Tooth Type Raker, For Use With Short Production and Maintenance Applications On Metals, Application Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture

Reviews