PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 11 ft. L , 1/2 In. W

MORSE| Zoro #: G2227373| Mfr #: ZWEDC610MAT-11' 0"

$49.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Saw Application: MetalThickness: 0.025"Tooth Type: Variable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2227373 Mfr #: ZWEDC610MAT-11' 0"
Primary Saw Application: MetalThickness: 0.025"
Tooth Type: VariableWidth: 1/2"
Teeth per Inch: 6/10Length: 11 ft.
Material: BimetalItem: Band Saw Blade
Application: General Purpose for Cutting Materials with Easy to Moderate MachinabilityGrade: Matrix II
For Use With: Band SawsCountry of Origin (subject to change): United States

Description

Band Saw Blade,Grade Matrix II,Material Bimetal,Length 11 ft.,Width 1/2 In.,Thickness 0.025 In.,Teeth per Inch 6/10,Tooth Type Variable,Application Aluminum Castings, Carbon Steel, Structural Steels

Reviews