Skip to Main Content
customer-service Help
Morse

Band Saw Blade, 11 ft. L, 3/4" W, 8 TPI, 0.032" Thick, Carbon Steel

Morse Band Saw Blade,  11 ft. L,  3/4" W,  8 TPI,  0.032" Thick,  Carbon Steel ZHEFR08 -11'
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.75
  • Primary Saw Application: Wood
  • Item: Band Saw Blade
  • Length: 11 ft.
See full product details
Orders over $75 ship free.
Total: $31.75

Morse #ZHEFR08 -11' Specifications

  • Primary Saw Application: Wood
  • Item: Band Saw Blade
  • Length: 11 ft.
  • Width: 3/4"
  • Teeth per Inch: 8
  • Thickness: 0.032"
  • Material: Carbon Steel
  • Tooth Type: Raker
  • Grade: Flex Back
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
  • Blade Length: 11 ft
  • Use Case: General/Maintenance
  • Primary Material Application: Wood
  • Cutting Edge Style: Hook
  • Blade Series: Flex Back
  • Blade Thickness: 0.032 in
  • For Material Width: 1 in to 3 in
  • Tip Material: Carbon Steel
  • Blade Width: 3/4 in
  • Materials Cut: Aluminum, Plastic, Plywood, Soft Metal, Wood
  • For Material Thickness: 3/16 in to 1/4 in
  • Blade Material: Carbon Steel
  • Blade Length Group: 11 ft to 11 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Plywood, Soft Metal, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 11 ft, Blade Thickness 0.032 in, Teeth per Inch 8, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 3/16 in to 1/4 in, For Material Width 1 in to 3 in, For Use With Saw Type Band Saws

Reviews of Morse #ZHEFR08 -11'